Shop All Ceiling Fan Downrods
Casablanca
Downrod, 18", Nickel, Indoor
Mfr # 26020
Zoro # G6890742
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casablanca
- MFR # 26020
- Zoro # G6890742
- UPC # 049694260208
- Country of Origin China
- Category Ceiling Fan Downrods
Details
Promotion Restriction | Not eligible for promotion |
Item | Downrod,18",Nickel,Indoor |
Description
Downrod,18 In.,Nickel,Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Belt Drive, 11 In, Hz: 60 (2RB61)
- RUBBER-CAL "Air Ventilator Heavy-Duty" Ventilation Hose (Fully Extended) - 24-Inch by 25-Feet (01-192)
- RW BECKETT 12 Volt Fuel Pump (PF20372U)
- BEACON MORRIS Assembled Baseboard Enclosure, 48 In. L (TP20-04)
- CASABLANCA Ceiling Fan Downrod, 12", Satin Nickel (99271)
- CANARM Downrod, Fan, 36", Blk (DCR3610)
- MODERN FORMS 24in Ceiling Fan Extension Downrod in Matte Black (XF-24)
- HUNTER Perma-Lock Downrod, 18", New Bronze (26042)
- MAXIM 18" Down Rod, 89905, 7, 8, 15 (FRD18BK)
- PROGRESS LIGHTING Fan 18" Downrod (P2604-80)
- HUNTER Ceiling Fan Downrod, Antique Brass, Steel (22719)
- Casablanca Ceiling Fan Downrods