Shop All Ceiling Fans
Casablanca
Decorative Ceiling Fan, 1 Phase, 120
Mfr # 59512
Zoro # G6888198
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Housing Finish Brushed Cocoa
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casablanca
- MFR # 59512
- Zoro # G6888198
- UPC # 743928595127
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 8 to 15 ft |
Blade Diameter | 54 in |
Details
Promotion Restriction | Not eligible for promotion |
Housing Finish | Brushed Cocoa |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 6 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Item | Decorative Ceiling Fan |
Mount Type | Angled Mount,Downrod Mount |
Blade Finish | Distressed Walnut / Dark Walnut |
Includes | Handheld Remote & 3" & 2" Downrods |
Air Flow | 4650 cfm |
Control | Handheld Remote |
Light Kit | No |
Series | Panama DC |
Description
Ceiling Fan,Panama DC,54 In.,Cocoa,Remote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEACON MORRIS Assembled Baseboard Enclosure, 48 In. L (TP20-04)
- PROTEMP Portable Electric Jobsite & Garage Heater, 1500, 120V AC, 1 Phase (PT-515-120)
- HOSHIZAKI Baffle (104322-01)
- DR INFRARED HEATER Heating Cables for Pipe and Roof De-Icing, Self-Regulating with Thermostat 240V/2400W/200 ft. (DR-9RC2200)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55067)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59504)
- CASABLANCA Sloped Ceiling Adapter (61706)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55069)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59511)
- CASABLANCA Universal Handheld Remote, Black (99198)
- WAC Mocha XL Indoor and Outdoor 8-Blade Smart Ceiling Fan 66in Matte Black with Remote Control (F-064)
- Casablanca Ceiling Fans