Shop All Ceiling Fans
Casablanca
Decorative Ceiling Fan, 1 Phase, 120
Mfr # 59511
Zoro # G6888329
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Housing Finish Brushed Nickel
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casablanca
- MFR # 59511
- Zoro # G6888329
- UPC # 743928595110
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 8 to 15 ft |
Blade Diameter | 54 in |
Details
Promotion Restriction | Not eligible for promotion |
Housing Finish | Brushed Nickel |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 6 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Item | Decorative Ceiling Fan |
Mount Type | Angled Mount,Downrod Mount |
Includes | Handheld Remote & 3" & 2" Downrods |
Blade Finish | Distressed Walnut / Dark Walnut |
Air Flow | 4650 cfm |
Series | Panama DC |
Light Kit | No |
Control | Handheld Remote |
Description
Ceiling Fan,Panama DC,54 In.,Nckl,Remote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Wall Painted Steel Front Wall Heater (SED2024)
- SIEMENS Link Kit 3, 4, 6 Link and Crank (331-958)
- IEC KNOB SET SCREW BLACK (G070-70096702)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 600VAC (6EDY7)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59504)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59285)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55068)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (54103)
- CASABLANCA Universal Handheld Remote, Black (99198)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55069)
- HONEYWELL CEILING FANS Belmar, 52 in. Indoor/Outdoor Ceiling Fan with No Light, White (50198-40)
- Casablanca Ceiling Fans & Accessories