Shop All Ceiling Fans
Casablanca
Decorative Ceiling Fan, 1 Phase, 120
Mfr # 59352
Zoro # G6890569
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Housing Finish Brushed Cocoa
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casablanca
- MFR # 59352
- Zoro # G6890569
- UPC # 049694593528
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 8 to 12 ft |
Blade Diameter | 44 in |
Details
Promotion Restriction | Not eligible for promotion |
Housing Finish | Brushed Cocoa |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 4 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Item | Decorative Ceiling Fan |
Mount Type | Flush Mount |
Includes | Wall Control |
Blade Finish | Brown |
Air Flow | 2477 cfm |
Series | Isotope |
Light Kit | Yes |
Control | Wall Control |
Description
Ceiling Fan,Isotope 44 In.,Cocoa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, (F)NPT (VG7241CT)
- ATCO 16" x 25 ft. Insulated Flexible Duct, R 6.0 (13602516)
- JB INDUSTRIES Vacuum Gauge, Wireless, 1/4" Female (SH-35N)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 1/2 In (6PEA0)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59511)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59168)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55068)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55067)
- CASABLANCA Ceiling Fan Wall Control, 4 Speed Ceiling Fan and Light Control, (99195)
- CASABLANCA Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (59359)
- PROMINENCE HOME Freyr, 52 in. Indoor/Outdoor Ceiling Fan with Light & Remote Control, Galvanized (51657-40)
- Casablanca Ceiling Fans & Accessories