Shop All Ceiling Fans
Casablanca
Decorative Ceiling Fan, 1 Phase, 120
Mfr # 59351
Zoro # G6890672
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Housing Finish Brushed Nickel
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casablanca
- MFR # 59351
- Zoro # G6890672
- UPC # 049694593511
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 8 to 12 ft |
Blade Diameter | 44 in |
Details
Promotion Restriction | Not eligible for promotion |
Housing Finish | Brushed Nickel |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 4 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Item | Decorative Ceiling Fan |
Blade Finish | Brown |
Includes | Wall Control |
Mount Type | Flush Mount |
Air Flow | 2477 cfm |
Series | Isotope |
Light Kit | Yes |
Control | Wall Control |
Description
Ceiling Fan,Isotope,44 In.,Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMAIR ROTRON WHISPER XL 115V-AC FAN (WX2A1)
- LEGEND VALVE 3-WAY ZONE VALVE 3/4" SWT (800-714)
- LENNOX Blower Motor, 1/3hp, 1075rpm, 115V, 1ph 4spd (60L21)
- RAYCHEM Crankcase Heater, 208 to 277V (652255-000)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55069)
- CASABLANCA Universal Handheld Remote, Black (99198)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59504)
- CASABLANCA Ceiling Fan Wall Control, 4 Speed Ceiling Fan and Light Control, (99195)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59285)
- CASABLANCA Remote Receiver, Fan Control (99199)
- HUNTER Outdoor Ceiling Fan, 60 in. Blade Dia., Single Phase, 120 (59624)
- Casablanca Ceiling Fans