Shop All Ceiling Fans
Casablanca
Decorative Ceiling Fan, 1 Phase, 120
Mfr # 59350
Zoro # G6889808
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Housing Finish Fresh White
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casablanca
- MFR # 59350
- Zoro # G6889808
- UPC # 049694593504
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 8 to 12 ft |
Blade Diameter | 44 in |
Details
Promotion Restriction | Not eligible for promotion |
Housing Finish | Fresh White |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 4 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Item | Decorative Ceiling Fan |
Blade Finish | White |
Mount Type | Flush Mount |
Includes | Wall Control |
Air Flow | 2477 cfm |
Control | Wall Control |
Series | Isotope |
Light Kit | Yes |
Description
Ceiling Fan,Isotope 44 In.,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 18x20x1 Synthetic Pleated Air Filter, MERV 8 (6B947)
- AIR HANDLER 25 in x 30 ft x 1 in Hog Hair Air Filter Roll MERV 7, Blue (5C432)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM15W-1D)
- ILIVING Silver 10 in. Wall Mounted Shutter Exhaust Fan with Thermospeed Controller, 65-Watt, 820 CFM (ILG8SF10V-ST)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59285)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55067)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (54103)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59168)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59504)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59511)
- USG Us Gypsum 540795060 Spray Ceiling Texture Finish (6503932)
- Casablanca Ceiling Fans