Shop All Ceiling Fans
Casablanca
Decorative Ceiling Fan, 1 Phase, 120
Mfr # 59287
Zoro # G6889117
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Housing Finish Noble Bronze
- Number of Blades 3
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casablanca
- MFR # 59287
- Zoro # G6889117
- UPC # 049694592873
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 8 to 13 ft |
Blade Diameter | 44 in |
Details
Promotion Restriction | Not eligible for promotion |
Housing Finish | Noble Bronze |
Number of Blades | 3 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 4 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Item | Decorative Ceiling Fan |
Includes | Handheld Remote & 2" and 4" Downrods |
Blade Finish | Brown |
Mount Type | Angled Mount,Downrod Mount |
Air Flow | 4527 cfm |
Light Kit | Yes |
Control | Handheld Remote |
Series | Wisp |
Description
Ceiling Fan,Wisp 44 In.,Noble,Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 5 1/4 In, Width 3 7/16 In (Q525-343S 2-2837-SGL)
- EATON CUTLER-HAMMER Contactor, 2N/O 2N/C Top Mnt Aux Contact (C320KGT15)
- ERIE Valve, 2 Way, 24V, N/C, 3/4in Sweat (VT2312G13A020)
- PATTERSON FAN CO, INC. Patterson Fan 14"-30" Pedestal Stroller for High Velocity Fan (PS BLUE)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55067)
- CASABLANCA Sloped Ceiling Adapter (61706)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59285)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59164)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59511)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59504)
- USG INTERIORS 2x4 Plateau Ceil Tile (725)
- Casablanca Ceiling Fans