Shop All Ceiling Fans
Casablanca
Decorative Ceiling Fan, 1 Phase, 120
Mfr # 59286
Zoro # G6890532
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Housing Finish Fresh White
- Number of Blades 3
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casablanca
- MFR # 59286
- Zoro # G6890532
- UPC # 049694592866
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 8 to 13 ft |
Blade Diameter | 44 in |
Details
Promotion Restriction | Not eligible for promotion |
Housing Finish | Fresh White |
Number of Blades | 3 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 4 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Item | Decorative Ceiling Fan |
Mount Type | Angled Mount,Downrod Mount |
Includes | Handheld Remote & 2" and 4" Downrods |
Blade Finish | White |
Air Flow | 4527 cfm |
Light Kit | Yes |
Control | Handheld Remote |
Series | Wisp |
Description
Ceiling Fan,Wisp,44 In.,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMINENCE HOME Calico, 52 in. Ceiling Fan with Light & Remote Control, White (80034-40)
- NORDYNE Ignitor G7S MGC GUH Units (1017743S)
- ACCUMULAIR Pleated Air Filter, 24" x 28" x 1", 4 Pack (FB24X28A_4)
- ALORAIR Dehumidifier WITH DRAIN HOSE FOR CRAWL SPACES, BASEMENTS (HD55)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59350)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55068)
- CASABLANCA Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (59359)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59285)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (53188)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (54103)
- LITEX INDUSTRIES 52" Aged Bronze Finish Remote LED Ceiling Fan Rated for Damp Locations (KM52ABZ5LR)
- Casablanca Ceiling Fans