Shop All Ceiling Fans
Casablanca
Decorative Ceiling Fan, 1 Phase, 120
Mfr # 59285
Zoro # G6889430
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Housing Finish Noble Bronze
- Number of Blades 3
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casablanca
- MFR # 59285
- Zoro # G6889430
- UPC # 049694592859
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 8 to 15 ft |
Blade Diameter | 52 in |
Details
Promotion Restriction | Not eligible for promotion |
Housing Finish | Noble Bronze |
Number of Blades | 3 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 4 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Item | Decorative Ceiling Fan |
Mount Type | Angled Mount,Downrod Mount |
Blade Finish | Brown |
Includes | Handheld Remote & 2" and 4" Downrods |
Air Flow | 3154 cfm |
Control | Handheld Remote |
Light Kit | Yes |
Series | Wisp |
Description
Ceiling Fan,Wisp 52 In.,Noble,Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL H6062A1000 24V Premier White (H6062A1000)
- CHAMPION COOLER Media Set, 8 In (110133-1)
- ZORO SELECT Floor Register, 5.5 X 15.5, Brown, Steel (4MJE5)
- DAYTON 12 in Backdraft Damper / Wall Shutter, 14-1/2 in x 14-1/2 in (53DR10)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (53188)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59164)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (54103)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55069)
- CASABLANCA Remote Receiver, Fan Control (99199)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55070)
- MODERN FORMS Zephyr 3-Blade Smart Ceiling Fan 62in Matte Black with 3000K LED Light Kit and Remote Control (FR-W2006-62L)
- Casablanca Ceiling Fans & Accessories