Shop All Ceiling Fans
Casablanca
Decorative Ceiling Fan, 1 Phase, 120
Mfr # 59197
Zoro # G6890331
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Housing Finish Brushed Nickel
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Casablanca
- MFR # 59197
- Zoro # G6890331
- UPC # 049694591975
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 8 to 15 ft |
Blade Diameter | 56 in |
Details
Promotion Restriction | Not eligible for promotion |
Housing Finish | Brushed Nickel |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | yes |
Number of Speeds | 4 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Item | Decorative Ceiling Fan |
Mount Type | Angled Mount,Downrod Mount |
Blade Finish | Beige |
Includes | Handheld Remote & 24" and 36" Downrods |
Air Flow | 4026 cfm |
Light Kit | Yes |
Control | Handheld Remote |
Series | Correne |
Description
Ceiling Fan,Correne,56 In.,Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Float Bellows Assembly (344200)
- ALERA 16" Table & Floor Fan, Black/Silver (FAN163)
- TRION 123324-008 Pre-Filter For M (123324-008)
- AIR HANDLER Grease Filter, 16x20x2" (4C880)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55067)
- CASABLANCA Universal Handheld Remote, Black (99198)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (54103)
- CASABLANCA Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (59359)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55068)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59504)
- WESTINGHOUSE Carolina LED 52-Inch Indoor Ceiling Fan w/LED Light Kit (7209600)
- Casablanca Ceiling Fans