Shop All Ceiling Fans
Casablanca
Decorative Ceiling Fan, 1 Phase, 120
Mfr # 59167
Zoro # G6890639
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Housing Finish Brushed Nickel
- Number of Blades 3
- Reversible Yes
- Speed Controllable - Fans yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casablanca
- MFR # 59167
- Zoro # G6890639
- UPC # 049694591678
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 15 to 20 ft |
Blade Diameter | 64 in |
Details
Promotion Restriction | Not eligible for promotion |
Housing Finish | Brushed Nickel |
Number of Blades | 3 |
Reversible | Yes |
Speed Controllable - Fans | yes |
Number of Speeds | 4 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Item | Decorative Ceiling Fan |
Includes | Handheld Remote & 5 ft. and 12 ft. Downrods |
Mount Type | Angled Mount,Downrod Mount |
Blade Finish | Walnut |
Air Flow | 4470 cfm |
Light Kit | Yes |
Series | Perseus |
Control | Wall Switch |
Description
Ceiling Fan,Perseus,64 In.,Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 20x20x2 Standard Capacity Pleated Filter, MERV 11 (102-499-019)
- TORNADO Liquid Shut Off Valve (90573)
- ALL-FILTERS 16X30X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (16301.11 4PK)
- VULCAN Strip Heater, 35-7/8 In. L, 1200 Deg F (OS1235-1000B)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59164)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55069)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59143)
- CASABLANCA Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (59124)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59351)
- CASABLANCA Ceiling Fan Wall Control, 4 Speed Ceiling Fan and Light Control, (99195)
- HONEYWELL CEILING FANS Eamon, 52-in. Ceiling Fan with Lights & Remote Control, Black (51906-40)
- Casablanca Ceiling Fans