Shop All Ceiling Fans
Casablanca
Decorative Ceiling Fan, 1 Phase, 120
Mfr # 59165
Zoro # G6890383
product price: $849.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$849.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish White
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans yes
- Number of Speeds 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casablanca
- MFR # 59165
- Zoro # G6890383
- UPC # 049694591654
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 8 to 15 ft |
Blade Diameter | 54 in |
Details
Promotion Restriction | Not eligible for promotion |
Housing Finish | White |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | yes |
Number of Speeds | 6 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Item | Decorative Ceiling Fan |
Mount Type | Angled Mount,Downrod Mount |
Includes | Handheld Remote & 3" Downrod |
Blade Finish | White |
Air Flow | 3877 cfm |
Series | Stealth DCÂ |
Light Kit | Yes |
Control | Handheld Remote |
Description
Stealth DC LED,54 In.,Snow White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR Fan Control, 135 deg. to 40 deg.F, Bracket (123976)
- DAYTON Transformer Fan, 115/230V, 16 in., 3100 cfm (13F050)
- KWIKOOL 12 ton/ 460V/ 40 AMP (KPO12-43)
- QUIETCOOL QUIETCOOL Steel 9.75"H 16.5"W Exhst Fan (AFG SMT PRO-3.0)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59164)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59511)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55069)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55068)
- CASABLANCA Ceiling Fan Wall Control, 4 Speed Ceiling Fan and Light Control, (99195)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59285)
- HUNTER FAN CO. / CASABLANCA FAND CO. Hunter Fan 52in Builder Elite Energy Star Rated Ceiling Fan - Snow White (53240)
- Casablanca Ceiling Fans