Shop All Ceiling Fans
Casablanca
Decorative Ceiling Fan, 1 Phase, 120
Mfr # 59152
Zoro # G6890751
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Housing Finish Painted Pewter
- Number of Blades 3
- Reversible Yes
- Speed Controllable - Fans yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Casablanca
- MFR # 59152
- Zoro # G6890751
- UPC # 049694591524
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 8 to 15 ft |
Blade Diameter | 52 in |
Details
Promotion Restriction | Not eligible for promotion |
Housing Finish | Painted Pewter |
Number of Blades | 3 |
Reversible | Yes |
Speed Controllable - Fans | yes |
Number of Speeds | 4 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Item | Decorative Ceiling Fan |
Blade Finish | Gray |
Mount Type | Angled Mount,Downrod Mount |
Includes | Handheld Remote & 2" and 4" Downrods |
Air Flow | 3154 cfm |
Control | Handheld Remote |
Series | Wisp |
Light Kit | Yes |
Description
Ceiling Fan,Wisp 52 In.,Pewter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Carbon Filter Media Roll, 31"x100 ft., MERV 4 (2DVX9)
- TOUGH GUY Flue Brush, Dia 3 1/2, 1/4 MNPT, Length 8 (3EDH7)
- HONEYWELL Sweat Zone Valve, 120V, 1/2", N/C, 3.5 CV (V4043A1010)
- PARKER Filter, Dryer, Shell (P-485)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59504)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59168)
- CASABLANCA Ceiling Fan Wall Control, 4 Speed Ceiling Fan and Light Control, (99195)
- CASABLANCA Sloped Ceiling Adapter (61706)
- CASABLANCA Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (59359)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55068)
- HUNTER Ceiling Fan, 70 in. Blade Dia., Single Phase, 120 (50472)
- Casablanca Ceiling Fans