Shop All Ceiling Fans
Casablanca
Decorative Ceiling Fan, 1 Phase, 120
Mfr # 59144
Zoro # G6889552
product price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Housing Finish Granite
- Number of Blades 3
- Reversible Yes
- Speed Controllable - Fans yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casablanca
- MFR # 59144
- Zoro # G6889552
- UPC # 049694591449
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 12 to 20 ft |
Blade Diameter | 60 in |
Details
Promotion Restriction | Not eligible for promotion |
Housing Finish | Granite |
Number of Blades | 3 |
Reversible | Yes |
Speed Controllable - Fans | yes |
Number of Speeds | 6 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Item | Decorative Ceiling Fan |
Includes | Handheld Remote & 2 ft. and 9 ft. Downrods |
Mount Type | Angled Mount,Downrod Mount |
Blade Finish | Granite |
Air Flow | 4845 cfm |
Series | Stingray |
Control | Wall Switch |
Light Kit | Yes |
Description
Ceiling Fan,Stingray 60 In. - Granite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1.2 HP, 115V, 1500 rpm, 1 SPDT (D132)
- DAYTON Hydronic Unit Heater, 21-1/4 In. W (5PV68)
- HONEYWELL Actuator, 2 Position, 24V, 2 Wire (VC8114ZZ11)
- CANARM Exhaust Fan, Hazardous Location, 18 In (P18-4)
- CASABLANCA Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (59124)
- CASABLANCA Universal Handheld Remote, Black (99198)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59351)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59504)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55069)
- CASABLANCA Remote Receiver, Fan Control (99199)
- PROMINENCE HOME Calico, 52 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (80035-40)
- Casablanca Ceiling Fans & Accessories