Shop All Ceiling Fans
Casablanca
Decorative Ceiling Fan, 1 Phase, 120
Mfr # 59143
Zoro # G6890298
product price: $749.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Porcelain White
- Number of Blades 3
- Reversible Yes
- Speed Controllable - Fans yes
- Number of Speeds 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casablanca
- MFR # 59143
- Zoro # G6890298
- UPC # 049694591432
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 12 to 20 ft |
Blade Diameter | 60 in |
Details
Promotion Restriction | Not eligible for promotion |
Housing Finish | Porcelain White |
Number of Blades | 3 |
Reversible | Yes |
Speed Controllable - Fans | yes |
Number of Speeds | 6 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Item | Decorative Ceiling Fan |
Mount Type | Angled Mount,Downrod Mount |
Blade Finish | White |
Includes | Handheld Remote & 2 ft. and 9 ft. Downrods |
Air Flow | 4845 cfm |
Series | Stingray |
Control | Wall Switch |
Light Kit | Yes |
Description
Ceiling Fan,Stingray,60 In. White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW CONTROLS Coil, 24V Coil, Ams Spade X-27979-S (057603)
- 3M CUNO Ice Mach Filter Crtridge Hf8-S (HF8-S)
- TACO Zone Valve, 3 Way, Open System, 1 In Sweat (V100C3G1ZA024Q4A2)
- DAYTON Fan Pulley (931047)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59164)
- CASABLANCA Remote Receiver, Fan Control (99199)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59511)
- CASABLANCA Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (59359)
- CASABLANCA Ceiling Fan Wall Control, 4 Speed Ceiling Fan and Light Control, (99195)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55070)
- MAKITA Fan 13", 18V LXT (DCF301Z)
- Casablanca Ceiling Fans