Shop All Ceiling Fans
Casablanca
Decorative Ceiling Fan, 1 Phase, 120
Mfr # 59109
Zoro # G6888819
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Housing Finish Brushed Nickel
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Casablanca
- MFR # 59109
- Zoro # G6888819
- UPC # 049694591098
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 8 ft. to 15ft. |
Blade Diameter | 56 In |
Details
Promotion Restriction | Not eligible for promotion |
Housing Finish | Brushed Nickel |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 4 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Item | Decorative Ceiling Fan |
Blade Finish | White Washed Distressed Oak |
Includes | Universal Wall Control, 3" Downrod |
Mount Type | Angled Mount,Downrod Mount |
Air Flow | 6468 cfm |
Light Kit | Yes |
Control | Wall |
Series | Zudio |
Description
Ceiling Fan,Zudio,56 In.,Nickel,Control
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shutter Mount Exhaust Fan, 24", Variable Speed, 115V (484X46)
- IMPERIAL MFG Storm Collar 4" 30Ga (GV1376)
- AIR HANDLER 10x10x1 Synthetic Pleated Air Filter, MERV 8 (2EJZ7)
- ROBINAIR Vinyl Dust Cover, Medium Gray (17492)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59168)
- CASABLANCA Ceiling Fan Wall Control, 4 Speed Ceiling Fan and Light Control, (99195)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55070)
- CASABLANCA Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (59359)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59285)
- CASABLANCA Universal Handheld Remote, Black (99198)
- PROMINENCE HOME Glenmont, 52 in. Ceiling Fan with Light, Distressed White (50389-40)
- Casablanca Ceiling Fans & Accessories