Shop All Ceiling Fans
Casablanca
Decorative Ceiling Fan, 1 Phase, 120
Mfr # 55070
Zoro # G6888968
product price: $549.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Aged Bronze
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
- Number of Speeds 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casablanca
- MFR # 55070
- Zoro # G6888968
- UPC # 049694550705
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 8 ft. to 15ft. |
Blade Diameter | 54 In |
Details
Promotion Restriction | Not eligible for promotion |
Housing Finish | Aged Bronze |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 4 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Indoor/Outdoor | Indoor |
Item | Decorative Ceiling Fan |
Includes | Universal Wall Control, 3" & 2" Downrods |
Blade Finish | Walnut / Burnt Walnut |
Mount Type | Angled Mount,Downrod Mount |
Air Flow | 4195 cfm |
Control | Wall |
Series | Panama |
Light Kit | No |
Description
Ceiling Fan,Panama,54 In.,Brnze,ETL Damp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Heating Element (CRT10103)
- HI-TECH DURAVENT Industrial Duct Hose, 12"x25ft. (2031-1200-1025)
- NEXUS Gas Unit Heater, NG, 200,000, 3,232 cfm, Direct, Propeller, 1/2 in (11HU200A1NS1110A)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Duct Mount Plastic 8' (TE-6311P-1)
- CASABLANCA Sloped Ceiling Adapter (61706)
- CASABLANCA Remote Receiver, Fan Control (99199)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55068)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59504)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59285)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (54103)
- HONEYWELL CEILING FANS Neyo, 52 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (51803-40)
- Casablanca Ceiling Fans