Shop All Ceiling Fans
Casablanca
Decorative Ceiling Fan, 1 Phase, 120
Mfr # 55069
Zoro # G6888931
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Housing Finish Brushed Cocoa
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casablanca
- MFR # 55069
- Zoro # G6888931
- UPC # 049694550699
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 8 ft. to 15ft. |
Blade Diameter | 54 In |
Details
Promotion Restriction | Not eligible for promotion |
Housing Finish | Brushed Cocoa |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 4 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Indoor/Outdoor | Indoor |
Item | Decorative Ceiling Fan |
Includes | Universal Wall Control, 3" & 2" Downrods |
Mount Type | Angled Mount,Downrod Mount |
Blade Finish | Walnut / Burnt Walnut |
Air Flow | 4195 cfm |
Control | Wall |
Series | Panama |
Light Kit | No |
Description
Ceiling Fan,Panama,54 In.,Cocoa,ETL Damp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Rollout Switch, 320 Deg. F, Open M/R (S1-025-27747-016)
- AIR HANDLER 18x25x2 Synthetic Pleated Air Filter, MERV 10 (4YUY3)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5125CA1NP3P)
- SPENCE Bends and Fittings 2-1/2" E-Valve (BF-2 1/2-KIT)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (54103)
- CASABLANCA Remote Receiver, Fan Control (99199)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59511)
- CASABLANCA Ceiling Fan Wall Control, 4 Speed Ceiling Fan and Light Control, (99195)
- CASABLANCA Sloped Ceiling Adapter (61706)
- CASABLANCA Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (59359)
- WAC Mocha XL Indoor and Outdoor 8-Blade Smart Ceiling Fan 66in Matte Black with Remote Control (F-064)
- Casablanca Ceiling Fans & Accessories