Shop All Ceiling Fans
Casablanca
Decorative Ceiling Fan, 1 Phase, 120
Mfr # 55068
Zoro # G6888940
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Housing Finish Fresh White
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casablanca
- MFR # 55068
- Zoro # G6888940
- UPC # 049694550682
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 8 ft. to 15ft. |
Blade Diameter | 54 In |
Details
Promotion Restriction | Not eligible for promotion |
Housing Finish | Fresh White |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 4 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Item | Decorative Ceiling Fan |
Indoor/Outdoor | Indoor |
Mount Type | Angled Mount,Downrod Mount |
Includes | Universal Wall Control, 3" & 2" Downrods |
Blade Finish | Oak/White |
Air Flow | 4195 cfm |
Series | Panama |
Light Kit | No |
Control | Wall |
Description
Ceiling Fan,Panama,54 In.,White,ETL Damp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAMAC Temperature Sensor (TE-703-C-12-A-2)
- POWER BREEZER High Velocity Industrial Fan @10 ft. 22 mph; @20 ft. 14 mph; @40 ft. 7 mph, 85 gal, Direct Drive (PB4MAX)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Bright White (6/Bag) (LVSL0006BW)
- SUPCO Fan Blade, 5562CC1815L1 (FB455)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59164)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55069)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55067)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (54103)
- CASABLANCA Sloped Ceiling Adapter (61706)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59285)
- PROGRESS LIGHTING Air Pro Hugger - 52" Ceiling Fan (P2525-09)
- Casablanca Ceiling Fans & Accessories