Shop All Ceiling Fans
Casablanca
Decorative Ceiling Fan, 1 Phase, 120
Mfr # 55035
Zoro # G6888189
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Housing Finish Brushed Cocoa
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casablanca
- MFR # 55035
- Zoro # G6888189
- UPC # 049694550354
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 10 ft. to 15ft. |
Blade Diameter | 60 In |
Details
Promotion Restriction | Not eligible for promotion |
Housing Finish | Brushed Cocoa |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Item | Decorative Ceiling Fan |
Includes | Three Speed Control & 3" Downrod |
Mount Type | Angled Mount,Downrod Mount |
Blade Finish | Walnut |
Air Flow | 3703 cfm |
Light Kit | No |
Control | Remote |
Series | Fellini |
Description
Ceiling Fan,Fellini,60 In.,Cocoa,Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 48 in x 30 ft x 1 in Hog Hair Air Filter Roll MERV 7, Blue (6U585)
- MARS Air Curtain, Low Profile, 42 In (LPV242-1UD-OB)
- MAXITROL Maxitrol 1/2" Certified Line Regulator with Vent Limiter 325-5LV-1/2 Up To 325,000 BTU (325-5LV-1/2)
- EMERSON FLOW CONTROLS Amc 24Vac Coil Conduit 12Watt (057631)
- CASABLANCA Sloped Ceiling Adapter (61706)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55070)
- CASABLANCA Universal Handheld Remote, Black (99198)
- CASABLANCA Ceiling Fan Wall Control, 4 Speed Ceiling Fan and Light Control, (99195)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55068)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59511)
- HONEYWELL CEILING FANS Eamon, 52 in. Ceiling Fan with Light & Remote Control, Bronze (50603-40)
- Casablanca Ceiling Fans & Accessories