Shop All Ceiling Fans
Casablanca
Decorative Ceiling Fan, 1 Phase, 120
Mfr # 53188
Zoro # G6890359
product price: $249.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Maiden Bronze
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
- Number of Speeds 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casablanca
- MFR # 53188
- Zoro # G6890359
- UPC # 743928531880
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 8 ft. or Less |
Blade Diameter | 44 In |
Details
Promotion Restriction | Not eligible for promotion |
Housing Finish | Maiden Bronze |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 4 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Item | Decorative Ceiling Fan |
Mount Type | Flush Mount |
Blade Finish | Smoked Walnut / Walnut |
Air Flow | 2767 cfm |
Series | Durant |
Control | Pull Chain |
Light Kit | Yes |
Description
Ceiling Fan,Durant,44 In.,Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG 94W83 103085-03 Control-Ignition (94W83)
- HONEYWELL Hz432 Multi Stage 3H-2C Truezone (HZ432)
- DAYTON Propeller, Dia 8 In, 23 Deg Pitch (2PYT6)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 16x20" (2DXU4)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59504)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55069)
- CASABLANCA Ceiling Fan Wall Control, 4 Speed Ceiling Fan and Light Control, (99195)
- CASABLANCA Universal Handheld Remote, Black (99198)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59511)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59164)
- LITEX INDUSTRIES 52” Bronze Finish Ceiling Fan Includes Blades and LED Light Kit (AU52EB3L)
- Casablanca Ceiling Fans & Accessories