Shop All Ceiling Fans
Casablanca
Ceiling Fan Downrod, Pewter Revival, 72"
Mfr # 99348
Zoro # G6890830
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Finish Pewter Revival
- Material Steel
- Dia. 3/4 In
- Compatible Casablanca and Hunter Ceiling Fans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casablanca
- MFR # 99348
- Zoro # G6890830
- UPC # 049694993489
- Country of Origin China
- Category Ceiling Fans
Dimensions
Length | 72" |
Dia. | 3/4 In |
Details
Promotion Restriction | Not eligible for promotion |
Item | Downrod, 72 In |
Finish | Pewter Revival |
Material | Steel |
Compatible | Casablanca and Hunter Ceiling Fans |
Recommended | 15 Ft. Ceilings |
Description
Downrod,Pewter Revival,72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Replacement Media Filter (S1-FM501)
- SCHNEIDER ELECTRIC Electric Actuator Drive, 24/120/240V (CP-9302)
- QWIKPRODUCTS QwikTreat Condensate Pan Tablets (QT2403)
- COPELAND Protector Module Kit, 24V (971-0065-04)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55070)
- CASABLANCA Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (59359)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59511)
- CASABLANCA Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (59158)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (54103)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59504)
- MODERN FORMS 3-Blade Smart Ceiling Fan 52" Graphite Weathered Wood w/3000K LED Light Kit and Remote Control (FR-W2003-52L)
- Casablanca Ceiling Fans