Shop All Ceiling Fan Downrods
Casablanca
Ceiling Fan Downrod, 12", Satin Nickel
Mfr # 99271
Zoro # G6890989
Not eligible for select promotions
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 3/4 In
- Finish Satin Nickel
- Material Steel
- Length 12"
- Recommended 9 Ft. Ceilings or Higher
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Casablanca
- MFR # 99271
- Zoro # G6890989
- UPC # 049694992710
- Country of Origin China
- Category Ceiling Fan Downrods
Dimensions
Dia. | 3/4 In |
Length | 12" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Downrod, 12 In |
Finish | Satin Nickel |
Material | Steel |
Recommended | 9 Ft. Ceilings or Higher |
Compatible | Hunter Ceiling Fans |
Description
Downrod,12 In.,Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS Inlet Bung Kit (K001374)
- DAYTON Light-Duty Industrial Fan 30" Oscillating, 120VAC, 7200/8130 CFM (22YK17)
- AUBURN MANUFACTURING Flame Rod, 6", 1/4" MTG (E5-FRS-4-6)
- ALL-FILTERS 24X24X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (24241.8 6PK)
- CASABLANCA Downrod, 18", Nickel, Indoor (26020)
- MODERN FORMS 12in Ceiling Fan Extension Downrod in Brushed Aluminum (XF-12)
- VAXCEL Downrod 24in Extension Black (2255KK)
- WAC 36in Ceiling Fan Extension Downrod (DR36)
- CANARM Downrod, Fan, 36", White (DCR36WR11)
- HUNTER Ceiling Fan Downrod, 12 In. L (26019)
- MODERN FORMS 36in Ceiling Fan Extension Downrod in Matte Black (XF-36)
- Casablanca Ceiling Fan Downrods