Shop All Ceiling Fan Accessories
Casablanca
Cap & Finial Pack, Antique Brass
Mfr # 99131
Zoro # G6889911
Not eligible for select promotions
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Casablanca
- MFR # 99131
- Zoro # G6889911
- UPC # 049694991317
- Country of Origin China
- Category Ceiling Fan Accessories
Dimensions
Width | 3" |
Height | 3" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cap & Finial Pack |
Finish | Antique Brass |
Description
Cap/Finial Pack,Antique Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKO MARLEY ENGINEERING PRODUCTS Manual Reset Limit Switch (4520-2028-000)
- DAYTON Wheel (202-12-1130-5)
- US DUCT US Duct Angle Flange, 12" Diameter, Galvanized (FL12.G)
- DUST PATROLLER AAF Flanders 20 in. W X 20 in. H X 4.5 in. D Polyethylene/Polypropylene 8 MERV Pleated Air Cleaner C (82655.0452020)
- CASABLANCA Cap & Finial Pack, Aged Bronze (99129)
- DAYTON Ceiling Fan Guard, 61 in. Dia., Chrome (40032)
- HUNTER CFL Bowl Fitter (99023)
- BISSELL HOMECARE 7120 4.06 In. Pvc Ceiling Fan Box (HO421758)
- DAYTON Mounting Bracket, S, Requires 36WC93, 5in.L (36WC85)
- PASS & SEYMOUR Ceiling Fan Box Kit (55505CC)
- BLUE DONUTS Ceiling Fan Pull Chain Extender 3.2mm Diameter Black Extension 6 Pack (BD3906502)
- Casablanca Ceiling Fan Accessories