Shop All Ceiling Fan Accessories
Casablanca
Cap & Finial Pack, Aged Bronze
Mfr # 99129
Zoro # G6890130
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 3"
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Casablanca
- MFR # 99129
- Zoro # G6890130
- UPC # 049694991294
- Country of Origin China
- Category Ceiling Fan Accessories
Dimensions
Width | 3" |
Height | 3" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cap & Finial Pack |
Finish | Aged Bronze |
Description
Cap/Finial Pack,Aged Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Door Louver, 18-1/8 H, 18-1/4 W, Steel (6WRJ3)
- DANFOSS Soft Close Valve, 1/2" NPT, 2-Way (032U6536)
- HEIL QUAKER /ICP 1085571 Draft Inducer Blower (1085571)
- AIR HANDLER 18x22x1 Synthetic Pleated Air Filter, MERV 8 (6B946)
- CASABLANCA Cap & Finial Pack, Antique Brass (99131)
- PASS & SEYMOUR Ceiling Fan Box Saf-T-Brace (33310CC)
- ZORO SELECT Replacement motor for ceiling fan (60YG52)
- PASS & SEYMOUR Ceiling Fan Box Pan (77700CC)
- WAC Ceiling Fan Slope Ceiling Kit for Slopes up to 45 Degrees (SC)
- AMERICAN IMAGINATIONS 1.5 in. Galvanized Steel Ceiling Fan Box (AI-37187)
- DAYTON Replacement motor for ceiling fan (60YG53)
- Casablanca Ceiling Fan Accessories