Shop All Ceiling Fan Light Covers and Globes
Casablanca
Bell Shaped Cased White Fitter Glass
Mfr # 99035
Zoro # G6889239
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Finish Cased White
- Depth 6.2"
- Width 12"
- Height 10.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casablanca
- MFR # 99035
- Zoro # G6889239
- UPC # 743928990359
- Country of Origin China
- Category Ceiling Fan Light Covers and Globes
Dimensions
Depth | 6.2" |
Width | 12" |
Height | 10.5" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Fitter Glass, Bell Shaped |
Finish | Cased White |
Description
Side Glass,2.25 In.,4 pcs.,Bell,Wht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 16 Plates-Domestic Heating 900k BTU (CB110-16L)
- HOMESTEAD 1000W Electric Bucket Heater (HO2588015)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 72" Length (2DWU2)
- SIEMENS Temperature Sensor 20 - 120F, 18" Probe (533-376-18)
- CASABLANCA Glass Bowl, Tropical Leaf, Toffee (99063)
- CASABLANCA Standard Shape Glass Bowl, Tea Stain (99058)
- HUNTER 2 1/4IN Accessory Glass -Swirled Marble (99037)
- HUNTER Fitter Glass, Cased White (99042)
- HUNTER Linen Glass Bowl Kit, New Bronze (99160)
- NEWHOUSE LIGHTING - INDOOR Metal Wire Lamp Guard for Ceiling Fan Light Covers, 4PK (WLG1B-4)
- Casablanca Ceiling Fans & Accessories