Casabella

Casabella 51000 The Original Sponge Mop Refill -


product price: $55.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The mop features a heavy duty lever for maximum wringing and is constructed to be rust resistant. The mop head is made with a super absorbent and replaceable 10" cellulose sponge.

Features
  • Mop Head Width: 10"
  • Mop Head Type: Sponge
  • Super absorbent sponge
  • Metal "teeth" attach refill to mop
  • Easy to remove and replace
  • Use with catalog ID : 42998891
Specifications
  • Dimension: 14.25" H x 4.5" W x 2.5" L
  • Weight: 0.3 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.