Shop All Portable Vacuums
Casabella
Casabella 1627595 Basics Bagless Carpet Sweeper; Black
Mfr # 1627595
Zoro # G004108600
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casabella
- MFR # 1627595
- Zoro # G004108600
- UPC # 28484876072
- Country of Origin Unknown
- Category Portable Vacuums
Description
Make your cleaning task easier and hassle free with our wide range of Vacuums&Steamers that come at budget friendly prices. These appliances are high quality and reliable and come in various styles to suit different requirements and applications.
Features- Easy to empty chambers
- Can be disassembled for compact storage
- Color: Black
- Height: 44"
- Width: 11"
- Depth: 2"
- Country of Origin: Brazil
- Weight: 2.9lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNTY Bounty Select-A-Size Perforated Roll Paper Towels, 2 Ply, 113 Sheets, 60.48 ft, White, 8 PK (66924)
- MISTY X-Wax Floor Stripper, 18oz Aerosol, PK12 (1033962)
- PURELL Soap Refills, Foam, Prof, f/FMX-20 Dispenser, 2000ml, CL, PK 2 (GOJ521502)
- ZEP Carpet Extraction Cleaner, Lemongrass, 1gal Bottle, PK4 (1041398)
- AMK AMK T-36 36 in. W Terminator (T-36)
- SANITAIRE Canister Vacuum, 135 CFM, 71 dBa (SC3683D)
- HOOVER COMMERCIAL Backpack Vacuum, 9.2lb, Black (C2401)
- DEWALT 60V MAX Dust Extractor, 125 cfm (DCV585B/DCB606)
- MILWAUKEE TOOL M18 9gal Vac, XC6.0 Battery, AirTip (0910-20, 48-11-1865, 49-90-2031)
- PROTEAM GoFit 3 Cordless 8Ah, 3 qt. Backpack Vacuum w/ Xover Multi-Surface Telescoping Wand Tool Kit (107778)
- MILWAUKEE TOOL Vacuum Kit and Blower (0930-22HD, 0884-20)
- Casabella Portable Vacuums