Shop All Desk Accessories & Organizers
This Product is Discontinued
Carver
Stackable Desk Tray, 10x13-1/2x3, Mahogany (Discontinued)
Mfr # CW07213
Zoro # G5236065
This Product is Discontinued
Key Features
- Number of Compartments 1
- Color Mahogany
- Material Hardwood
- Height 2.5"
- Width 10.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carver
- MFR # CW07213
- Zoro # G5236065
- UPC # 018387072138
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 2.5" |
Width | 10.25" |
Depth | 12.5" |
Details
Item | Stackable Desk Tray,10x13-1/2x3,Mahogany |
Number of Compartments | 1 |
Color | Mahogany |
Material | Hardwood |
Description
Stackable Desk Tray,10x13-1/2x3,Mahogany
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.