Shop All Desk Accessories & Organizers
Carver
Stackable Desk Tray, 10"x12"x5, Mahogany
Mfr # CW08223
Zoro # G5236038
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Color Mahogany
- Material Hardwood
- Height 5"
- Depth 12.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carver
- MFR # CW08223
- Zoro # G5236038
- UPC # 018387082236
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 5" |
Width | 10.13" |
Depth | 12.63" |
For File Size | Legal |
Details
Item | Stackable Desk Tray,10"x12"x5,Mahogany |
Number of Compartments | 1 |
Color | Mahogany |
Material | Hardwood |
Load Orientation | Front |
Description
Stackable Desk Tray,10 In.x12 In.x5,Mahogany
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Long Reach Stapler, Metal, Black (SWI34121)
- LEARNING RESOURCES Barnyard Answer Buzzers Set, 4 Pieces (3775)
- CLAUSS Multipurpose, Scissors, Straight, 6 In. L (12330)
- ZORO SELECT Natural Kraft Paper 24" x 18", 30 lb. Basis Weight, Pk1660 (5PGR0)
- CARVER Stackable Desk Tray, 10"x12"x5, Mahogany (CW08213)
- DACASSO Black Leatherette 34" x 20" Desk Mat without Rails (PR-1033)
- HON AC Power Hub, 3" Diameter, Black (HGRMTAC.X)
- AT-A-GLANCE At-A-Glance AAGSW23000 Monthly Two-Color Classic Desk Pad (AAGSW23000)
- UNIVERSAL Desktop Tape Dispenser, 1" Core, Weighted Nonskid Base, Black (UNV15001***)
- LOGITECH Logitech Desk Mat Studio Serie (956000048)
- DACASSO Classic Black Leather Paper Clip Holder (AG-1089)
- Carver Desk Accessories & Organizers