Shop All Desk Accessories & Organizers
Carver
Stackable Desk Tray, 10"x12-1/2x2-1/2, Oak
Mfr # CW07211
Zoro # G5236071
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Color Oak
- Material Hardwood
- Height 2.5"
- Width 10.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carver
- MFR # CW07211
- Zoro # G5236071
- UPC # 018387072114
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 2.5" |
Width | 10.25" |
Depth | 12.5" |
For File Size | Letter |
Details
Item | Desktop Document Racks & Sorters |
Number of Compartments | 1 |
Color | Oak |
Material | Hardwood |
Load Orientation | Front |
Description
Stackable Desk Tray,10 In.x12-1/2x2-1/2,Oak
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Soft Touch Cloth Expanding Files, 2" Expansion, 1 Section, Letter Size, Dark Blue (70922)
- PARTNERS BRAND 18" x 30" Flat Poly Bags, 4 mil, Clear, PK 250 (PB1265)
- SMEAD File Jacket, 8-1/2 x 14", Straight Tab, 2"Expandable, PK50 (76560)
- CARL MFG Replacement Straight Blade Set, f/ DC-210/220/238, Silver (CUI14028)
- CARVER Stackable Desk Tray, 10"x12"x5, Mahogany (CW08213)
- AZAR DISPLAYS Clear 1/2" Thick Acrylic File Sorter and Bookend, PK2 (255035)
- UNIVERSAL Metal Mesh Rotating Desktop Organizer, 6 1/2 dia x 6 1/8h, Black (UNV20022)
- ADVANTUS Binder Pouch for Pencil, Black (AVT-67024)
- OFFICEMATE ORGANIZER, DSK, VE (OIC23112)
- SAFCO Organizer, Mesh Desktop, Black (3263BL)
- DEFLECTO Deflect-O DEF29003 Caddy Organizer (DEF29003)
- Carver Desk Accessories & Organizers