Shop All Watercraft Tops, Covers & Storage
Carver Covers
Carver Styled-To-Fit Open Jon Boat Cover With Attached Motor Cover, 15'6, Poly-Flex II Slate Gray
Mfr # 74202F-10
Zoro # G908351034
product price: $215.99
/ea
Free Shipping & Returns
$215.99
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
- Brand Carver Covers
- MFR # 74202F-10
- Zoro # G908351034
- UPC # 194092552285
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Description
Join seams that are folded 4-ply, never raw edges. Double stitch construction for added strength and durability. Weather resistant anti-wick thread used throughout. Double-reinforced tie-down loops sewn into the hem. Strong and durable 1/4 shock cord encased in the hem for a snug fit. Motor covers are sewn into outboard model boat covers. Some designs come with a separate motor cover. UV and mildew resistant with excellent resistance to fading. Extremely water repellent yet breathable to help allow interior moisture to escape. Trailerable. 5-Year -Flex II 100% Solution-Dyed Marine Polyester, 300 x 300 Denier, 5.3 oz. Color: Slate Gray
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
- BATTERY DOCTOR Automotive Circuit Breaker, 31200 Series, 100 A (31202)
- ECCO Flood Light, LED, 2-29/32" Depth, 5" H (E92013)
- LINCOLN LUBRICATION Strght Pipe Thread, 1/8" (LIN5000)
- ACDELCO Booster Asm-P/B, 178-1037 (178-1037)
- CARVER COVERS Carver Bimini Top Slide Track Kits, PR (62001)
- CARVER COVERS Carver Bimini Top Slide Track Kits, PR (62002)
- CARVER COVERS Bimini Top Brace Kit (2 Braces, 2 Deck Hinges, 2 Jaw Slides, PK2 (62014)
- CARVER COVERS Carver Bimini Top Slide Track Kits, PR (62000)
- CARVER COVERS Bimini Top 60" Replacement Hold-Down Straps w/Single Snap-Hook, PK4 (62060)
- CARVER COVERS Bimini Top Brace Kit (2 Braces, 2 Deck Hinges, 2 Jaw Slides, PK2 (62010)
- CLASSIC ACCESSORIES Boat Cover, Model A, Charcoal StormPro (88908)
- Carver Covers Watercraft Tops, Covers & Storage