Shop All Watercraft Tops, Covers & Storage
Carver Covers
Carver Styled-To-Fit Open Jon Boat Cover With Attached Motor Cover, 12'6, Poly-Flex II Slate Gray
Mfr # 74200F-10
Zoro # G908351195
product price: $198.99
/ea
Free Shipping & Returns
$198.99
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
- Brand Carver Covers
- MFR # 74200F-10
- Zoro # G908351195
- UPC # 194092551677
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Description
Join seams that are folded 4-ply, never raw edges. Double stitch construction for added strength and durability. Weather resistant anti-wick thread used throughout. Double-reinforced tie-down loops sewn into the hem. Strong and durable 1/4 shock cord encased in the hem for a snug fit. Motor covers are sewn into outboard model boat covers. Some designs come with a separate motor cover. UV and mildew resistant with excellent resistance to fading. Extremely water repellent yet breathable to help allow interior moisture to escape. Trailerable. Poly-Flex II 100% Solution-Dyed Marine Polyester, 300 x 300 Denier, 5.3 oz. Color: Slate Gray
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
- E-Z RED CO Laser Wheel Align Complete Tool (EZLINEB1SW)
- LUMAPRO Miniature Lamp, 1813, 1.0W, T3 1/4, PK10 (1813-10PK)
- ILC Replacement for Izumi 6.3v1w-m replacement light bulb lamp, 10PK (6.3V1W-M IZUMI)
- DORMAN Radiator Drain Petcock, 61104 (61104)
- CARVER COVERS Carver Bimini Top Slide Track Kits, PR (62000)
- CARVER COVERS Bimini Top Brace Kit (2 Braces, 2 Deck Hinges, 2 Jaw Slides, PK2 (62014)
- CARVER COVERS Bimini Top Brace Kit (2 Braces, 2 Deck Hinges, 2 Jaw Slides, PK2 (62010)
- CARVER COVERS Bimini Top 60" Replacement Hold-Down Straps w/Single Snap-Hook, PK4 (62060)
- CARVER COVERS Carver Bimini Top Slide Track Kits, PR (62002)
- CARVER COVERS Carver Adjustable Support Pole With Boat Vent II (22 to 70") (500-60002)
- CLASSIC ACCESSORIES Center Console Cover, Small, Blue Stellex (20-218-020501-00)
- Carver Covers Watercraft Tops, Covers & Storage