Performance Poly-Guard Styled-to-Fit Boat Cover f/18.5 Jon Style Bass Boats - Shadow Gra
Mfr # 77818C-SG
Zoro # G804078042
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carver By Covercraft
- MFR # 77818C-SG
- Zoro # G804078042
- UPC # 813095022662
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Description
Better known as “semi-custom” covers, Styled-to-Fit boat covers are our best selling, most popular category of covers and for good reason. Value. Our Styled-to-Fit boat covers are designed to accommodate all popular hull styles and boat configurations. For example, a 21' V-Hull Runabout boat cover will fit a 21' V-Hull Runabout Sea Ray, Bayliner, Four Winns, Stingray, etc. The cover is not “custom” to the specific boat, but a highly fitted cover designed to accommodate the primary characteristics of the boat style. Our Styled-to-Fit boat covers are great for travel*, mooring and storage, and feature:
- 1/4′′ strong durable shock cord encased into hem for a snug fit
- Motor covers are sewn into outboard model boat covers. Some designs come with a separate motor cover
*Trailerable boat covers must be properly installed and tied down.
From Pontoon Boats to Tournament Ski Boats, Jon Boats to Center Console Fishing Boats, Carver has a Styled-to-Fit boat cover that’s right for you!
Performance Poly-GuardExcellent Quality100% Marine-grade polyester. Highest tear strength available. 8 oz, strong and durable. UV and mildew resistant. Excellent resistance to fading. Extremely water repellent. Breathable to help allow interior moisture to escape. Made in USA. (5 Year Limited Warranty)
Features:- Construction - Join seams are folded four-ply. No raw edges
- Stitching - Double stitch construction for added strength and durability
- Weather Resistant - Anti-wick thread throughout construction
- Double Reinforced - Tie-down loops sewn into hem
- Best Warranty in the Business - Best Warranty in the business based on fabric selection
- All Carver Covers are Made in the USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 1-13/16x2-15/16x1-13/16In (66-30)
- ZEROSTART Ul Tank, 1500W / 240V, Thermostat 60/80F (3309079)
- AUTOTEX Wiper Motor, 3-1/2" Shaft, Heavy Duty (4R3.24.R110D)
- MELLING OIL PUMP SBC HV (M-55HV)
- CARVER BY COVERCRAFT Boat Cover Adjustable Support Pole w/Boat Vent II (60002)
- PLANO Extra Large Dry Storage Removable Shelf (181250)
- PYLE 17' - 20'L Pontoon Boats, Beam Width Up (PCVHP440)
- CLASSIC ACCESSORIES StormPro Heavy Duty Tri-Hull Outboard Cover, 16 ft 6 in - 17 ft 6 in L (20-391-100801-RT)
- TAYLOR Orange Fiberglass Bow With Rubber End Covers 1-1/4" Wide (924)
- TAYLOR MADE Small Center Console Cover - Vinyl White (40400)
- POP-A-POLE Pop-A-Pole 28901 Spring Loaded Support Pole for Boat Cover - 36" to 54" (28901)
- Carver By Covercraft Watercraft Tops, Covers & Storage