Shop All Car Covers
Carver By Covercraft
Carver Sun-DURA® Styled-to-Fit Boat Cover f/20.5' V-Hull Runabout Boats w/Windshield & H
Mfr # 77020S-11
Zoro # G509787225
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carver By Covercraft
- MFR # 77020S-11
- Zoro # G509787225
- UPC # 194092548431
- Country of Origin United States
- Category Car Covers
Description
Sun-DURA® Styled-to-Fit Boat Cover for 20.5FT V-Hull Runabout Boats with Windshield & Hand/Bow Rails - Grey. 102in Max Beam Width Better known as “semi-custom” covers, Styled-to-Fit boat covers are our best selling, most popular category of covers and for good reason. Value. Our Styled-to-Fit boat covers are designed to accommodate all popular hull styles and boat configurations. For example, a 21FT V-Hull Runabout boat cover will fit a 21FT V-Hull Runabout Sea Ray, Bayliner, Four Winns, Stingray, etc. The cover is not “custom” to the specific boat, but a highly fitted cover designed to accommodate the primary characteristics of the boat style. Our Styled-to-Fit boat covers are great for travel, mooring and storage, and feature: 1/4′′ strong & durable shock cord encased into hem for a snug fit. Motor covers are sewn into outboard model boat covers. Some designs come with a separate motor coverboat covers must be properly installed and tied down. From Pontoon Boats to Tournament Ski Boats, Jon Boats to Center Console Fishing Boats, Carver has a Styled-to-Fit boat cover that’s right for you!Sun-DURA®. Excellent Quality 100% Solution Dyed Polyester means colors are part of the polyester fiber itself, rather than the dye adhering only to the surface of the fibers. 7oz. marine grade polyester that offers superior resistance to harmful UV rays, fading, mildew, tearing and overall wear-and-tear. Our own unique finish provides exceptional water repellency while maintaining breathability for the health of the boat. Features: Construction - Join seams are folded four-ply. No raw edges . Stitching - Double stitch construction for added strength and durability . Weather Resistant - Anti-wick thread throughout construction . Double Reinforced - Tie-down loops sewn into hem.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIC IN A BOTTLE Hydraulic Oil Fix 24 oz (21-024-5)
- HALTEC Standard Bore Tool, 2 in. L, 3/4 in. D (TL-695)
- J.W. SPEAKER LED Stop/Tail Lamp, SAE/ECE, 12/24V (0345411)
- INTERSTATE PNEUMATICS Dual Foot 6 Inch long Tire Inflator Chuck for Truck with 12 Inch Whipend (TW137)
- SLIP-N-GRIP Standard Tire Bag, Roll, PK250 (M-FG-P9943-29)
- CLASSIC ACCESSORIES Over Drive PolyPRO3 SUV Car Cover 231 " (10-106-011001-RT)
- 3M Self-Stick Liquid Protection Fabric, Blue, 36" x 300 ft (36880)
- ALLSTAR -12 Aluminum Caps, 50PK (ALL50826-50)
- KWIK-COVERS Kwik-Covers 60Pk-W 60 Inch Round Packaged Kwik-Cover- White- Pack of 25 (60PK-W)
- SLIP-N-GRIP Extra Large Tire Bag, Roll, PK125 (M-FG-P9933-91)
- EEVELLE WEATHERMASTER Series, Fifth Wheel RV Cover, Gray Color, Fits 20-23ft Long RV (SNFW2023G)
- Carver By Covercraft Automotive Exterior Accessories