Carver By Covercraft

Carver Sun-DURA® Specialty Boat Cover f/23.5' Inboard Tournament Ski Boats w/Wide Bow &


product price: $713.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Sun-DURA® Specialty Boat Cover for 23.5FT Inboard Tournament Ski Boats with Wide Bow and Swim Platform - Grey. 102in Max Beam WidthBoat Cover Features Include: Fits ski boats with pickle-fork or wide bows and with the tower mounted over the top of the windshield with the top of the tower not to exceed 24′′ behind the wing of the windshield. Maximum tower height allowance from the top of the gunnel: 68′′. . Protects speakers, wakeboard racks, the complete boat and swim platform. Covers swim platform up to 30′′. Wakeboard racks must be folded in and bimini tops must be folded down.. 1/4′′ strong and durable shock cord encased into hem for a snug fit.. Designed for storage only for boat lifts, dry stack or trailer storage.. Cover comes with: Heavy-Duty Boat Cover Tie Down Kit. Easy Installation Instructionsin three fabrics: Sunbrella® Sun-DURA® and Double Duck.Sun-DURA®. Excellent Quality 100% Solution Dyed Polyester means colors are part of the polyester fiber itself, rather than the dye adhering only to the surface of the fibers. 7oz. marine grade polyester that offers superior resistance to harmful UV rays, fading, mildew, tearing and overall wear-and-tear. Our own unique finish provides exceptional water repellency while maintaining breathability for the health of the boat. Features: Construction - Join seams are folded four-ply. No raw edges . Stitching - Double stitch construction for added strength and durability . Weather Resistant - Anti-wick thread throughout construction . Double Reinforced - Tie-down loops sewn into hem.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.