Carver By Covercraft

Carver Sun-DURA® Specialty Boat Cover f/22.5' Walk Around Cuddy & Center Console Boats -


product price: $1,133.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Sun-DURA® Specialty Boat Cover for 22.5FT Walk Around Cuddy and Center Console Boats - Grey. 102in Max Beam WidthFeatures Include: Dual-Zippered Entry on both port and starboard side for easy access to and from the boat.. Fit-Specific to accommodate VHF antennas, outrigger mounts, GPS and rod holders.. Hook & Loop Sleeve for VHF antennas.. Fit is designed for single engines with bow rails up to 24”. For dual engines, simply order next larger size.. Cover comes standard with the following: Self-Adhesive Boat Cover Reinforcement Kit. Heavy-Duty Boat Cover Tie Down Kit. Rope Ratchet. Two Support Poles. Easy Installation Instructions Include bow pulpit and engine bracket if applicable in centerline measurement. For dual engines, order the next larger size.Sun-DURA®. Excellent Quality 100% Solution Dyed Polyester means colors are part of the polyester fiber itself, rather than the dye adhering only to the surface of the fibers. 7oz. marine grade polyester that offers superior resistance to harmful UV rays, fading, mildew, tearing and overall wear-and-tear. Our own unique finish provides exceptional water repellency while maintaining breathability for the health of the boat. Features: Construction - Join seams are folded four-ply. No raw edges . Stitching - Double stitch construction for added strength and durability . Weather Resistant - Anti-wick thread throughout construction . Double Reinforced - Tie-down loops sewn into hem.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.