Shop All Car Covers
Carver By Covercraft
Carver Sun-DURA® Narrow Series Styled-to-Fit Boat Cover f/19.5' V-Hull Center Console Shallo
Mfr # 71219NS-11
Zoro # G409787226
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carver By Covercraft
- MFR # 71219NS-11
- Zoro # G409787226
- UPC # 194092547540
- Country of Origin United States
- Category Car Covers
Description
Sun-DURA® Narrow Series Styled-to-Fit Boat Cover for 19.5FT V-Hull Center Console Shallow Draft Boats - Grey. 92in Max Beam Width Better known as “semi-custom” covers, Styled-to-Fit boat covers are our best selling, most popular category of covers and for good reason. Value. Our Styled-to-Fit boat covers are designed to accommodate all popular hull styles and boat configurations. For example, a 21FT V-Hull Runabout boat cover will fit a 21FT V-Hull Runabout Sea Ray, Bayliner, Four Winns, Stingray, etc. The cover is not “custom” to the specific boat, but a highly fitted cover designed to accommodate the primary characteristics of the boat style. Our Styled-to-Fit boat covers are great for travel, mooring and storage, and feature: 1/4′′ strong & durable shock cord encased into hem for a snug fit. Motor covers are sewn into outboard model boat covers. Some designs come with a separate motor coverboat covers must be properly installed and tied down. From Pontoon Boats to Tournament Ski Boats, Jon Boats to Center Console Fishing Boats, Carver has a Styled-to-Fit boat cover that’s right for you!Sun-DURA®. Excellent Quality 100% Solution Dyed Polyester means colors are part of the polyester fiber itself, rather than the dye adhering only to the surface of the fibers. 7oz. marine grade polyester that offers superior resistance to harmful UV rays, fading, mildew, tearing and overall wear-and-tear. Our own unique finish provides exceptional water repellency while maintaining breathability for the health of the boat. Features: Construction - Join seams are folded four-ply. No raw edges . Stitching - Double stitch construction for added strength and durability . Weather Resistant - Anti-wick thread throughout construction . Double Reinforced - Tie-down loops sewn into hem.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KC HILITES COVER; PRO6 BLK W/ YEL KC HARD (EA) (5111)
- MAIN FILTER IKRON HHC01799 Replacement/Interchange Spin-On Filter (MF0058040)
- DEKA Gold Ser Batt 12V 690Cca (634MF)
- QUICKCABLE Contact, Crimp Type, 2/0 AWG, PK5 (123108-525-005)
- DORMAN Driver Side Seat Track Cover, 924-438 (924-438)
- 3M Self-Stick Liquid Protection Fabric, Blue, 36" x 300 ft (36880)
- ARIES Headache Rack, 111000 (111000)
- ARIES Headache Rack, 111001 (111001)
- SLIP-N-GRIP Key Tag, Plastic, PK1000 (M-FB-P9933-23)
- COVERCRAFT 07-13 SILVERADO/SIERRA 40/20/40 SPLT BNCH SEAT ADJ HDRSTS CNSLE W/LID (SS3414PCGY)
- ADCO ADCO 7172 White Vent Cover (A1V-7172)
- Carver By Covercraft Automotive Exterior Accessories