Shop All Car Covers
Carver By Covercraft
Carver Sun-DURA® Cover f/Sport Bike Motorcycle w/Low or No Windshield - Grey
Mfr # 9004S-11
Zoro # G509787232
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carver By Covercraft
- MFR # 9004S-11
- Zoro # G509787232
- Country of Origin United States
- Category Car Covers
Description
Sun-DURA® Cover for Sport Bike Motorcycle with Low or No Windshield - Grey. Length - 92in Saddle Bags - Up to 27in Wide Windshield - None/Low All Carver Powersport Motorcycle covers are available in long-lasting outdoor performance quality materials.Features: Fit-Specific for motorcycles. Available in 6 sizes for the best fit possible.. Heavy-Duty Elastic 1/4′′ Shock Cord encased in the hem for a snug fit.. A single attached belly strap is sewn into the hem to secure the cover to the unit.. The cover comes standard with the following: Easy Installation Instructions. Sun-DURA®. Excellent Quality 100% Solution Dyed Polyester means colors are part of the polyester fiber itself, rather than the dye adhering only to the surface of the fibers. 7oz. marine-grade polyester that offers superior resistance to harmful UV rays, fading, mildew, tearing, and overall wear-and-tear. Our own unique finish provides exceptional water repellency while maintaining breathability for the health of the boat. Design: Construction - Join seams are folded four-ply. No raw edges . Stitching - Double stitch construction for added strength and durability . Weather Resistant - Anti-wick thread throughout construction .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER MP FILTRI CSG100A06A Replacement/Interchange Spin-On Filter (MF0058061)
- SPRINGFIELD MARINE Thread-Lock 27" Pedestal Set, Satin Finish (1690727SL)
- BETA 1 FILTERS Spin-On replacement filter for 6211472200 / CHICAGO PNEUMATIC (B1SO0001328)
- MAKITA Max CXT Inflator Kit, 12V (MP100DZ + BL1021B)
- SLIP-N-GRIP Adhesive Floor Mat Dispenser Rack (M-FB-P9943-82)
- AVS Hood Defender, 4-3/4" Thickness, Black (25902)
- RUGGED RIDGE CAR COVER, FULL; 04-19 JEEP WRANGLER UNLIMITED LJ/JKU/JLU (13321.71)
- AVS Hood Defender, 4-3/4" Thickness, Black (25513)
- ARIES Headache Rack, 111000 (111000)
- QUICKCABLE Damaged Battery Bag, Cale Ties, PK50 (510335-050)
- EEVELLE WEATHERMASTER Series, Class A RV Cover, Gray Color, Fits 24-28ft Long RV (SNA2428G)
- Carver By Covercraft Car Covers