Carver By Covercraft

Carver Sun-DURA® 6' Power Pole Cover - Grey


product price: $46.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Sun-DURA® 6FT Power Pole Cover - Grey. Universal Power Pole and Talon covers are an excellent solution for protecting the finish and prolonging the original appearance of these costly anchoring devices. Slip-on design makes for quick and easy installation and removal. Attached strap system with heavy-duty buckle keeps the cover securely in place. Power Pole Cover is available in 4 sizes. Talon Cover is available in 3 sizes.Sun-DURA®. Excellent Quality 100% Solution Dyed Polyester means colors are part of the polyester fiber itself, rather than the dye adhering only to the surface of the fibers. 7oz. marine grade polyester that offers superior resistance to harmful UV rays, fading, mildew, tearing and overall wear-and-tear. Our own unique finish provides exceptional water repellency while maintaining breathability for the health of the boat. Features: Construction - Join seams are folded four-ply. No raw edges . Stitching - Double stitch construction for added strength and durability . Weather Resistant - Anti-wick thread throughout construction . Double Reinforced - Tie-down loops sewn into hem.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.