Shop All Car Covers
Carver By Covercraft
Carver Sun-DURA® 12' Talon Cover - Grey
Mfr # 6010-12S-11
Zoro # G209787228
$51.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carver By Covercraft
- MFR # 6010-12S-11
- Zoro # G209787228
- UPC # 194092564219
- Country of Origin United States
- Category Car Covers
Description
Sun-DURA® 12FT Talon Cover - Grey. Universal Power Pole and Talon covers are an excellent solution for protecting the finish and prolonging the original appearance of these costly anchoring devices. Slip-on design makes for quick and easy installation and removal. Attached strap system with heavy-duty buckle keeps the cover securely in place. Power Pole Cover is available in 4 sizes. Talon Cover is available in 3 sizes.Sun-DURA®. Excellent Quality 100% Solution Dyed Polyester means colors are part of the polyester fiber itself, rather than the dye adhering only to the surface of the fibers. 7oz. marine grade polyester that offers superior resistance to harmful UV rays, fading, mildew, tearing and overall wear-and-tear. Our own unique finish provides exceptional water repellency while maintaining breathability for the health of the boat. Features: Construction - Join seams are folded four-ply. No raw edges . Stitching - Double stitch construction for added strength and durability . Weather Resistant - Anti-wick thread throughout construction . Double Reinforced - Tie-down loops sewn into hem.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Clamp (Pr-Each/Bx-10), 33240 (33240)
- RED HORSE PERFORMANCE -06 (3/8") NPT MALE PIPE UNION - CLEAR (911-06-5)
- BALDWIN FILTERS Fuel Filter, 2-5/16 x 4-7/32 x 2-5/16 In (101)
- ASTRO PNEUMATIC $TIE ROD/PITMAN ROD ADJ TOOL SET (AO7802)
- DUCK COVERS Weather Defender Silver Hatchback Cover (A3HB183)
- RUGGED RIDGE CAR COVER, FULL; 04-19 JEEP WRANGLER UNLIMITED LJ/JKU/JLU (13321.71)
- CLASSIC ACCESSORIES Classic Accessories 137171001 RV PermaPRO Travel Trailer Cover - 24 - 27 Ft. (C1H-137171001)
- 3M Self-Stick Liquid Protection Fabric, Blue, 14" x 300 ft (36878)
- COVERCRAFT 17-17 F250 SUPER DUTY SEAT SAVER 1ST ROW SEAT COVER (SS3452PCGY)
- COVERCRAFT 19-C F150/F250/F350 COVERCRAFT SEATSAVER FRONT ROW POLYCOTTON GREY W/ (SS3477PCGY)
- KAPSCO MOTO Kapsco Moto LTC39 62 in. Superior Riding Lawn Mower Tractor Cover for Decks; Green - 47 x 50 x 82 in. (LTC39)
- Carver By Covercraft Car Covers