Carver By Covercraft

Carver Sun-DURA Styled-to-Fit Boat Cover f/16.5' Sterndrive V-Hull Runabout Boats Includin


product price: $326.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Sun-DURA Styled-to-Fit Boat Cover for 16.5' Sterndrive V-Hull Runabout Boats Including Eurostyle with Windshield and Hand/Bow Rails - Grey *86'' Max Beam Width Better known as ''semi-custom'' covers, Styled-to-Fit boat covers are our best selling, most popular category of covers and for good reason. Value. Our Styled-to-Fit boat covers are designed to accommodate all popular hull styles and boat configurations. For example, a 21' V-Hull Runabout boat cover will fit a 21' V-Hull Runabout Sea Ray, Bayliner, Four Winns, Stingray, etc. The cover is not ''custom'' to the specific boat, but a highly fitted cover designed to accommodate the primary characteristics of the boat style. Our Styled-to-Fit boat covers are great for travel*, mooring and storage, and feature: 1/4'' strong durable shock cord encased into hem for a snug fit Motor covers are sewn into outboard model boat covers. Some designs come with a separate motor cover *Trailerable boat covers must be properly installed and tied down. From Pontoon Boats to Tournament Ski Boats, Jon Boats to Center Console Fishing Boats, Carver has a Styled-to-Fit boat cover that's right for you! Sun-DURA Excellent Quality 100% Solution Dyed Polyester means colors are part of the polyester fiber itself, rather than the dye adhering only to the surface of the fibers. 7oz. marine grade polyester that offers superior resistance to harmful UV rays, fading, mildew, tearing and overall wear-and-tear. Our own unique finish provides exceptional water repellency while maintaining breathability for the health of the boat. Features: Construction - Join seams are folded four-ply. No raw edges - Stitching - Double stitch construction for added strength and durability - Weather Resistant - Anti-wick thread throughout construction - Double Reinforced - Tie-down loops sewn into hem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.