Shop All Car Covers
Carver By Covercraft
Carver Sun-Dura Sport Bike Motorcycle w/No/Low Windshield Cover - Black
Mfr # 9004S-02
Zoro # G209787211
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carver By Covercraft
- MFR # 9004S-02
- Zoro # G209787211
- UPC # 813095024222
- Country of Origin United States
- Category Car Covers
Description
Sun-Dura Sport Bike Motorcycle with No/Low Windshield Cover - Black. Length - 92in Saddle Bags - Up to 27in Wide Windshield - None/Low All Carver Powersport Motorcycle covers are available in long-lasting outdoor performance quality materials.Features: Fit-Specific for motorcycles. Available in 6 sizes for the best fit possible.. Heavy Duty Elastic 1/4′′ Shock Cord encased in the hem for a snug fit.. Single attached belly strap sewn into the hem to secure the cover to the unit.. Cover comes standard with the following: Easy Installation Instructionsin two fabrics: Sun-DURA® - Black and Performance Poly-Guard® Sun-Dura®. Excellent Quality 100% Solution Dyed Polyester means Sun-DURA® colors are part of the polyester fiber itself, rather than the dye adhering only to the surface of the fibers. 7oz. marine grade polyester that offers superior resistance to harmful UV rays, fading, mildew, tearing and overall wear-and-tear. Our own unique finish provides exceptional water repellency while maintaining breathability for the unit. Design: Construction - Join seams are folded four-ply. No raw edges . Stitching - Double stitch construction for added strength and durability . Weather Resistant - Anti-wick thread throughout construction .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER STRAP RECVRY 4""X30' YLW (02942)
- DURSTON MANUFACTURING WRENCH DISTRIBUTOR 1/2" 12 PT (VIV106)
- SATCO 250W T10 Halogen Light Bulb - Medium Base - Clear Finish (S3475)
- ZEROSTART Engine Heater - 400W 120V, 35Mm Plug, Brass Adapter Hyundai, Isuzu, Toyota (3100098)
- RAMPAGE CAR COVER, 4-LAYER GREY, MUSTANG 05-12 (INCLUDES LOCK, CABLE & STORAGE (1600)
- AVS Hood Defender, 4-3/4" Thickness, Black (25902)
- WEATHERTECH Seat Protector, SPB002CH (SPB002CH)
- DUCK COVERS Silver Sedan Cover Weather Defender, 19Ft (A3C228)
- 3M Dirt Trap Protection Material Applicator, 36866, Wall Model (36866)
- EEVELLE EXPEDITION Series, Pop Up Trailer RV Cover, Gray Color, Fits 14-16ft Long RV (EXPU1416)
- CLASSIC ACCESSORIES Over Drive PolyPRO3 Sedan Car Cover 153"–165"L (10-104-011001-RT)
- Carver By Covercraft Automotive Exterior Accessories