Carver By Covercraft

Carver Sun-DURA Specialty Boat Cover f/18.5' Sterndrive V-Hull Runabouts w/Tower


product price: $549.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Sun-DURA Specialty Boat Cover for 18.5' Sterndrive V-Hull Runabouts with Tower - Grey *102'' Max Beam Width Boat Cover Features Include: Two extra-long tower slots accommodate virtually any tower configuration. Tower slots are completely lined with marine-grade hook loop fasteners to keep the boat fully protected. Unique styling conforms well to windshields. Suitable for trailering when properly tied down. - Tie-down kit is included with each cover. Cover comes with: Heavy-Duty Boat Cover Tie Down Kit 2 Rope Ratchets Easy Installation Instructions Available in two fabrics: Sun-DURA and Double Duck. Sun-DURA Excellent Quality 100% Solution Dyed Polyester means colors are part of the polyester fiber itself, rather than the dye adhering only to the surface of the fibers. 7oz. marine grade polyester that offers superior resistance to harmful UV rays, fading, mildew, tearing and overall wear-and-tear. Our own unique finish provides exceptional water repellency while maintaining breathability for the health of the boat. Features: Construction - Join seams are folded four-ply. No raw edges - Stitching - Double stitch construction for added strength and durability - Weather Resistant - Anti-wick thread throughout construction - Double Reinforced - Tie-down loops sewn into hem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.