Carver By Covercraft

Carver Sun-Dura Motorcycle Cruiser w/No/Low Windshield Cover - Black


product price: $219.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Sun-Dura Motorcycle Cruiser with No/Low Windshield Cover - Black. Length - 102in Saddle Bags - Up to 27in Wide Windshield - None/Low All Carver Powersport Motorcycle covers are available in long-lasting outdoor performance quality materials.Features: Fit-Specific for motorcycles. Available in 6 sizes for the best fit possible.. Heavy Duty Elastic 1/4′′ Shock Cord encased in the hem for a snug fit.. Single attached belly strap sewn into the hem to secure the cover to the unit.. Cover comes standard with the following: Easy Installation Instructionsin two fabrics: Sun-DURA® - Black and Performance Poly-Guard® Sun-Dura®. Excellent Quality 100% Solution Dyed Polyester means Sun-DURA® colors are part of the polyester fiber itself, rather than the dye adhering only to the surface of the fibers. 7oz. marine grade polyester that offers superior resistance to harmful UV rays, fading, mildew, tearing and overall wear-and-tear. Our own unique finish provides exceptional water repellency while maintaining breathability for the unit. Design: Construction - Join seams are folded four-ply. No raw edges . Stitching - Double stitch construction for added strength and durability . Weather Resistant - Anti-wick thread throughout construction .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.