Shop All Car Covers
Carver By Covercraft
Carver Sun-Dura Large Sport UTV Cover - Black
Mfr # 3006S-02
Zoro # G609787224
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carver By Covercraft
- MFR # 3006S-02
- Zoro # G609787224
- UPC # 813095024031
- Country of Origin United States
- Category Car Covers
Description
Sun-Dura Large Sport UTV Cover - Black. Measurements - 120in x 64in x 73in All Carver Powersport UTV covers are available in long-lasting outdoor performance quality materials.Features: Fit-Specific for UTVs. Available in 3 sizes for the best fit possible.. Heavy Duty Elastic 1/4′′ Shock Cord encased in the hem for a snug fit.. Cover comes standard with the following: 2 – heavy duty tie-down straps. Easy Installation Instructionsin three fabrics: Sun-DURA® - Black, Performance Poly-Guard® and Camouflage - Mossy Oak® Break Up Country Sun-Dura®. Excellent Quality 100% Solution Dyed Polyester means Sun-DURA® colors are part of the polyester fiber itself, rather than the dye adhering only to the surface of the fibers. 7oz. marine grade polyester that offers superior resistance to harmful UV rays, fading, mildew, tearing and overall wear-and-tear. Our own unique finish provides exceptional water repellency while maintaining breathability for the unit. Design: Construction - Join seams are folded four-ply. No raw edges . Stitching - Double stitch construction for added strength and durability . Weather Resistant - Anti-wick thread throughout construction .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO 42" All-Round Light Reduced Glare Fits 1045 1047 (1440DP5CHR)
- WEATHER GUARD Truck Box, Topside, Steel, 90-1/4"W, White, 11.1 cu. ft. (290-3-02)
- GATES Molded Coolant Hose - Upper, 22645 (22645)
- CURT Replacement Swivel Jack Male Pipe Mount, 5/8-in. Pin Hole, Packaged (28943)
- RUGGED RIDGE CAR COVER, FULL; 04-19 JEEP WRANGLER UNLIMITED LJ/JKU/JLU (13321.71)
- 3M Self-Stick Liquid Protection Fabric, Blue, 14" x 300 ft (36878)
- COVERCRAFT 11-C F250/F350 SD FRONT 40/20/40-SPLIT BENCH W/ADJ HDRSTS, FOLD DOWN C (SS3415PCCH)
- COVERCRAFT 2019 F-250/F-350 SUPERDUTY CARHARTT SEATSAVER SECOND ROW-CARHARTT GRAV (SSC8493CAGY)
- DUCK COVERS Silver Sedan Cover Weather Defender, 16Ft (A3C200)
- DUCK COVERS Weather Defender Silver Hatchback Cover (A3HB183)
- WEATHERTECH Seat Protector, SPB002GY (SPB002GY)
- Carver By Covercraft Automotive Exterior Accessories