Shop All Car Covers
Carver By Covercraft
Carver Sun-Dura Large ATV Cover - Black
Mfr # 2002S-02
Zoro # G809787222
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carver By Covercraft
- MFR # 2002S-02
- Zoro # G809787222
- UPC # 813095025359
- Country of Origin United States
- Category Car Covers
Description
Sun-Dura Large ATV Cover - Black. Measurements - 112in x 48in x 50in All Carver Powersport ATV covers are available in long-lasting outdoor performance quality materials.Features: Fit-Specific for ATVs. Available in 3 sizes for the best fit possible.. Heavy Duty Elastic 1/4′′ Shock Cord encased in the hem for a snug fit.. Cover comes standard with the following: 2 – heavy duty tie-down straps. Easy Installation Instructionsin three fabrics: Sun-DURA® - Black, Performance Poly-Guard® and Camouflage - Mossy Oak® Break Up Country Sun-Dura®. Excellent Quality 100% Solution Dyed Polyester means Sun-DURA® colors are part of the polyester fiber itself, rather than the dye adhering only to the surface of the fibers. 7oz. marine grade polyester that offers superior resistance to harmful UV rays, fading, mildew, tearing and overall wear-and-tear. Our own unique finish provides exceptional water repellency while maintaining breathability for the unit. Design: Construction - Join seams are folded four-ply. No raw edges . Stitching - Double stitch construction for added strength and durability . Weather Resistant - Anti-wick thread throughout construction .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Solder/Crimp Thimble, 3/0 (214909-001)
- NATIONAL OIL SEALS & BEARINGS Ball Bearing, 204 (204)
- CURT CrossWing 5th Wheel Bed Protector Supports (16040)
- LUMITEC Lumitec Mirage Flush Mount Down Light Spectrum RGBW - Polished Bezel (113117)
- 3M Dirt Trap Clear Film 36856, 18 in x 100 ft, 1 roll per case (36856)
- 3M Self-Stick Liquid Protection Fabric, 36882, Blue, 56" x 300 ft. (36882)
- SLIP-N-GRIP Car Cover, Large, Roll, Plastic, PK30 (FG-P9943-22)
- KWIK-COVERS Kwik-Covers 60Pk-W 60 Inch Round Packaged Kwik-Cover- White- Pack of 25 (60PK-W)
- COVERCRAFT 2019 F-250/F-350 SUPERDUTY SEATSAVER SECOND ROW POLYCOTTON CHARCOAL (SS8493PCCH)
- QUICKCABLE Damaged Battery Bag, Cale Ties, PK50 (510335-050)
- DUCK COVERS Silver Sedan Cover Weather Defender, 19Ft (A3C228)
- Carver By Covercraft Car Covers