Shop All Car Covers
Carver By Covercraft
Carver Sun-Dura Crew/4-Seater Sport UTV Cover - Black
Mfr # 3008S-02
Zoro # G309787234
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carver By Covercraft
- MFR # 3008S-02
- Zoro # G309787234
- UPC # 813095024055
- Country of Origin United States
- Category Car Covers
Description
Sun-Dura Crew/4-Seater Sport UTV Cover - Black. Measurements - 150in x 64in x 73in All Carver Powersport UTV covers are available in long-lasting outdoor performance quality materials.Features: Fit-Specific for UTVs. Available in 3 sizes for the best fit possible.. Heavy Duty Elastic 1/4′′ Shock Cord encased in the hem for a snug fit.. Cover comes standard with the following: 2 – heavy duty tie-down straps. Easy Installation Instructionsin three fabrics: Sun-DURA® - Black, Performance Poly-Guard® and Camouflage - Mossy Oak® Break Up Country Sun-Dura®. Excellent Quality 100% Solution Dyed Polyester means Sun-DURA® colors are part of the polyester fiber itself, rather than the dye adhering only to the surface of the fibers. 7oz. marine grade polyester that offers superior resistance to harmful UV rays, fading, mildew, tearing and overall wear-and-tear. Our own unique finish provides exceptional water repellency while maintaining breathability for the unit. Design: Construction - Join seams are folded four-ply. No raw edges . Stitching - Double stitch construction for added strength and durability . Weather Resistant - Anti-wick thread throughout construction .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT MV Rnd Bar Wght Dstrbtn Hitch Kit, 17062 (17062)
- BALDWIN FILTERS Fuel Filter, 5 5/8 in Length, 3 11/16 in Outside Dia (BF7886)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-21/32 In (BT8391)
- BALDWIN FILTERS Air Filter, 4-19/32 x 13 in. (PA1911)
- RUGGED RIDGE CAR COVER, FULL; 04-19 JEEP WRANGLER UNLIMITED LJ/JKU/JLU (13321.71)
- WEATHER GUARD Cab Protector, Steel, 70-1/2 x28-1/2, Black (1906-5-02)
- KAPSCO MOTO Kapsco Moto LTC39 62 in. Superior Riding Lawn Mower Tractor Cover for Decks; Green - 47 x 50 x 82 in. (LTC39)
- AVS Hood Defender, 6-3/4" Thickness, Black (25120)
- WOODWARD FAB Plastic Car Cover, 3 mil Thick Plastic, M (WFCCC-MED)
- SLIP-N-GRIP Standard Tire Bag, Roll, PK250 (M-FG-P9943-29)
- SLIP-N-GRIP Adhesive Floor Mat, Roll, Clr, PK175 (M-FB-P9933-49)
- Carver By Covercraft Automotive Exterior Accessories