Shop All Watercraft Tops, Covers & Storage
Carver By Covercraft
Carver Poly-Flex II Wide Series Styled-to-Fit Boat Cover f/17.5' V-Hull Fishing Boats - Grey
Mfr # 71117F-10
Zoro # G909762709
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carver By Covercraft
- MFR # 71117F-10
- Zoro # G909762709
- UPC # 194092550397
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Description
Poly-Flex II Wide Series Styled-to-Fit Boat Cover for 17.5FT V-Hull Fishing Boats - Grey. 85in Max Beam Width Better known as “semi-custom” covers, Styled-to-Fit boat covers are our best selling, most popular category of covers and for good reason. Value. Our Styled-to-Fit boat covers are designed to accommodate all popular hull styles and boat configurations. For example, a 21FT V-Hull Runabout boat cover will fit a 21FT V-Hull Runabout Sea Ray, Bayliner, Four Winns, Stingray, etc. The cover is not “custom” to the specific boat, but a highly fitted cover designed to accommodate the primary characteristics of the boat style. Our Styled-to-Fit boat covers are great for travel, mooring and storage, and feature: 1/4′′ strong & durable shock cord encased into hem for a snug fit. Motor covers are sewn into outboard model boat covers. Some designs come with a separate motor coverboat covers must be properly installed and tied down. From Pontoon Boats to Tournament Ski Boats, Jon Boats to Center Console Fishing Boats, Carver has a Styled-to-Fit boat cover that’s right for you!Poly-Flex II. Good Quality Economically-priced 5.3 oz. Solution-Dyed Marine Polyester with urethane coating. Lightweight and strong. Good resistance to tearing. Durable water repellency, UV and mildew resistant finish. Breathable to help allow interior moisture to escape. Features: Construction - Join seams are folded four-ply. No raw edges . Stitching - Double stitch construction for added strength and durability . Weather Resistant - Anti-wick thread throughout construction . Double Reinforced - Tie-down loops sewn into hem.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE PRODUCTS OF AMERICA Diamond Point Flat Contact Cleaners (IPA8047)
- OPTRONICS 2-Led Thinline Yellow Marker/Clearance Light (MCL61AB)
- GATES Serpentine Belt Drive Component Kit, 90K-38157A (90K-38157A)
- FEY Universal Bumper Mount Kit (97800)
- CARVER BY COVERCRAFT Boat Cover Adjustable Support Pole w/Boat Vent II (60002)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- TAYLOR MADE Taylor Made 11831 Square Tube Bimini Boatop Internal Eye End - Black (11831)
- EXTREME MAX Extreme Max 3006.7399 BoatTector Inflatable Fender - 4.5" x 16", Gray (3006.7399)
- C.E. SMITH Front Support Bunk, Jon Boat, Boxed (27850)
- TACO MARINE TACO Aluminum Support Pole w/Snap-On End 24" to 45-1/2" (T10-7579VEL2)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- Carver By Covercraft Watercraft Tops, Covers & Storage