Carver By Covercraft

Carver Poly-Flex II Styled-to-Fit Boat Cover f/10.5' Blunt Nose Inflatable Boats - Grey


product price: $198.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Poly-Flex II Styled-to-Fit Boat Cover for 10.5FT Blunt Nose Inflatable Boats - Grey. 66in Max Beam Width Better known as “semi-custom” covers, Styled-to-Fit boat covers are our best selling, most popular category of covers and for good reason. Value. Our Styled-to-Fit boat covers are designed to accommodate all popular hull styles and boat configurations. For example, a 21FT V-Hull Runabout boat cover will fit a 21FT V-Hull Runabout Sea Ray, Bayliner, Four Winns, Stingray, etc. The cover is not “custom” to the specific boat, but a highly fitted cover designed to accommodate the primary characteristics of the boat style. Our Styled-to-Fit boat covers are great for travel, mooring and storage, and feature: 1/4′′ strong & durable shock cord encased into hem for a snug fit. Motor covers are sewn into outboard model boat covers. Some designs come with a separate motor coverboat covers must be properly installed and tied down. From Pontoon Boats to Tournament Ski Boats, Jon Boats to Center Console Fishing Boats, Carver has a Styled-to-Fit boat cover that’s right for you!Poly-Flex II. Good Quality Economically-priced 5.3 oz. Solution-Dyed Marine Polyester with urethane coating. Lightweight and strong. Good resistance to tearing. Durable water repellency, UV and mildew resistant finish. Breathable to help allow interior moisture to escape. Features: Construction - Join seams are folded four-ply. No raw edges . Stitching - Double stitch construction for added strength and durability . Weather Resistant - Anti-wick thread throughout construction . Double Reinforced - Tie-down loops sewn into hem.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.